![siehnfc261s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153962742.jpg?preset=medium)
SIEMENS CANADA HNFC261S 30Amp 600V 2-Pole Non-Fusible Heavy Duty Safety Switch Type 4/4X Stainless
Description
Heavy Duty Switches are intended for use in applications where:- Rugged construction, reliable performance, continuity of service and ease of maintenance are emphasized, or- Available fault currents higher than 10,000A are likely to be encountered, such as inmanufacturing plants, mass production industries, and commercial, institution-al andother large buildings served by network systems or transformers of higher capacities.- System voltage is 600V AC or DC Max.- A Type 12 or 4 / 4X enclosure is required
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Safety Switch | Type | Heavy Duty, Enclosed, Non-Fused, Single Throw |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Load Rating | 2 W | Number of Poles | 2 |
Contact Configuration | DPST | Connection Type | MECHANICAL LUGS |
Operating Cycles | 10000 | Frequency Rating | 60 Hz |
Housing Material | Stainless Steel | Mounting Type | 2 or 3 Point Hole |
NEMA Rating | NEMA 4X | Temperature Rating | -20 to 120 °F Ambient |
Standards | CSA Certified | Application | DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS |
UPC | 783643511422 |
Packages
1 - UNIT - 1 |