![siehnfc363j](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776375.jpg?preset=medium)
SIEMENS CANADA HNFC363J 100Amp 600V 3-Pole 3-Wire Siemens Safety Switch Non-Fused, Heavy Duty, Type 12
Description
Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Safety Switch | Type | Heavy Duty, Enclosed, Non-Fused, Single Throw, Toggle |
Voltage Rating | 600 V | Amperage Rating | 100 A |
Load Rating | 3 W | Number of Poles | 3 |
Number of Wires | 3 | Connection Type | Screw Terminal |
Operating Cycles | 10000 | Frequency Rating | 60 Hz |
Housing Material | 304 Stainless Steel | Mounting Type | 2 or 3 Point Hole |
NEMA Rating | NEMA 12 | Temperature Rating | -20 to 120 °F Ambient |
Standards | CSA Certified | Application | For Distribution Board Installation |
UPC | 783643511781 |
Packages
1 - UNIT - 1 |