Abbotsford
siehnfc363s

SIEMENS HNFC363S VBII Heavy Duty, Enclosed, Non-Fused, Single Throw Disconnector Safety Switch 100 A, 600 V, 3 P, Stainless Steel NEMA 4X

Price $2,706.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HNFC363S

Description

Safety switch are heavy duty models intended for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle. Features: Rugged installer-friendly enclosure design features a gasket flange with continuously welded seams. Tool-free cover latches. Two, three and four point mounting. Metal handle with large insulating grip features a positive stop in both ON and OFF position. Ground lugs provided as standard. Type 12 enclosures are fabricated from galvanized steel and are also rated for 3R/3S outdoor applications. Type 4X stainless steel switches (30-200A) are provided with stainless steel interior parts. The widest range of accessories available including 200% neutrals, gold plated PLC auxiliary contacts and isolated ground kits.

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Disconnector Safety Switch Type Heavy Duty, Enclosed, Non-Fused, Single Throw
Voltage Rating 600 V Amperage Rating 100 A
Load Rating 3 W Number of Poles 3
Number of Wires 3 Connection Type MECHANICAL LUGS
Operating Cycles 10000 Frequency Rating 60 Hz
Housing Material Stainless Steel Mounting Type 2 or 3 Point Hole
NEMA Rating NEMA 4X Temperature Rating -20 to 120 °F Ambient
Environmental Conditions Industrial Corrosive Resistance Includes Cover
Standards CSA Certified Application DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS
UPC 783643511491

Packages

1 - UNIT - 1