![siehnfc367r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268264566.jpg?preset=medium)
SIEMENS CANADA LTD HNFC367R SWITCH 800A 3P 600VNF HD TYPE 3R
Description
Heavy-duty safety switch.
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Safety Switch | Type | Heavy Duty, Single-Throw |
Voltage Rating | 600 V | Amperage Rating | 800 A |
Number of Poles | 3 | Connection Type | Mechanical Lug |
Operating Cycles | 3500 | Frequency Rating | TRUE |
Housing Material | Steel | NEMA Rating | NEMA 3R |
Temperature Rating | -29 to 85 °C | Standards | UL98, CSA Certified |
Application | For Service Entrance/Loads | UPC | 783643392960 |
Packages
1 - UNIT - 1 |