SIEMENS HNFC364SW VBII Heavy Duty, Enclosed, Non-Fused, Single Throw Disconnector Safety Switch 200 A, 600 V, 3 P, Stainless Steel NEMA 4X
Description
Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240&600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Disconnector Safety Switch | Type | Heavy Duty, Enclosed, Non-Fused, Single Throw |
Voltage Rating | 600 V | Amperage Rating | 200 A |
Load Rating | 3 W | Number of Poles | 3 |
Number of Wires | 3 | Connection Type | MECHANICAL LUGS |
Operating Cycles | 8000 | Frequency Rating | 60 Hz |
Housing Material | Stainless Steel | Mounting Type | 2 or 3 Point Hole |
NEMA Rating | NEMA 4X | Temperature Rating | -20 to 120 °F Ambient |
Environmental Conditions | Industrial Corrosive Resistance | Includes | Cover |
Standards | CSA Certified | Application | DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS |
UPC | 783643221697 |
Packages
1 - UNIT - 1 |