![siehnfc365r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14209193.jpg?preset=medium)
400Amp 600V Siemens 3-Poles 3-Wires Safety Switch, Non-Fusible, Type 3R
Description
Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.
Specifications
Brand Name | Siemens | Item Name | Safety Switch |
Type | Non-Fused, Toggle | Voltage Rating | 600 V |
Amperage Rating | 400 A | Number of Poles | 3 |
Connection Type | Screw | Housing Material | Stainless Steel |
NEMA Rating | NEMA 3R | Application | For use in Industrial Rugged Area |
UPC | 783643221482 |
Packages
1 - UNIT - 1 |