![siehnfc367](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74060750.jpg?preset=medium)
SIEMENS CANADA HNFC367 800Amp 600V 3-Pole Non-Fusible Indoor Type 1 Heavy Duty Safety Switch
Description
Type 1 enclosures are intended for indoor use primarily to provide protection against contact with the enclosed equipment in locations where unusual service conditions do not exist.
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Safety Switch | Type | Heavy Duty, Non-Fused, Single Throw |
Voltage Rating | 600 V | Amperage Rating | 800 A |
Load Rating | 3 W | Number of Poles | 3 |
Number of Wires | 3 | Connection Type | MECHANICAL LUGS |
Operating Cycles | 3500 | Frequency Rating | 60 Hz |
Housing Material | Steel | Mounting Type | 2 or 3 Point Mounting Holes |
NEMA Rating | NEMA 1 | Temperature Rating | -20 to 120 °F Ambient |
Standards | CSA Certified | Application | For Indoor use |
UPC | 783643221321 |
Packages
1 - UNIT - 1 |