![siehnfc368n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74060750.jpg?preset=medium)
SIEMENS HNFC368N NON FUSIBLE 4W 3P 1200A600V TYPE 1
Description
Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240&600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Safety Switch | Type | Heavy-Duty, Non Fusible, Single Throw |
Voltage Rating | 600 V | Amperage Rating | 1200 A |
Load Rating | 4 W | Interrupt Rating | 10 kA |
Number of Poles | 3 | Connection Type | MECHANICAL LUGS |
Operating Cycles | 2500 | Frequency Rating | TRUE |
Housing Material | Steel | Mounting Type | Surface |
NEMA Rating | NEMA 1 | Temperature Rating | -29 °C |
Standards | CSA Certified, UL 98 Listed | Application | For Service Entrance/Loads |
UPC | 783643222090 |
Packages
1 - UNIT - 1 |