Abbotsford
sieid362nf

SIEMENS CANADA ID362NF 60Amp 600VAC 250VDC 3-Pole Siemens Non-Fusible Industrial Duty Switch EEMAC 1 Enclosure

Price $260.47 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ID362NF

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.

Specifications

Brand Name Siemens Sub Brand Safety Switches
Item Name Disconnect Safety Switch Type Industrial Duty, Toggle, Non-Fused, Single Throw
Voltage Rating 600 V Amperage Rating 60 A
Number of Poles 3 Contact Configuration 3 NO Auxiliary
Connection Type Screw Terminal Housing Material Steel
Mounting Type 2 or 3 Point Mounting Holes NEMA Rating NEMA 1
Standards CSA C22.2 No. 4 Application For Indoor use
UPC 662862002075

Packages

1 - UNIT - 1