Abbotsford
cthlk3r9dl

EATON LK3R9DL 3Lugs #12 2/0 100Amp Eaton Cutler-Hammer Fusible V-Frame Lug Kit

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:LK3R9DL

Description

Rotary Disconnects, Line Or Load Terminal Lugs, 100-200a Per Frame, Three-pole,r9, #6-300 Kcmil Per Phase, D-frame, 3 Lugs, Cu/al Cable

Specifications

Brand Name Eaton Item Name Line/Load Terminal Lug Kit
Type Line And Load Terminal Lugs Conductor Size 6 AWG - 300 Kcmil
Amperage Rating 100 - 200 A Number of Holes 3
Material Copper/Aluminum Series R9
Dimensions 1.52 in L X 1 in W X 1.2 in H For Use With R9 Series D and L-Frame Non-Fusible Rotary Disconnect Switches
Includes (3) Terminal Lugs Standards Contact Manufacturer
Application For Power Distribution UPC 786685408699

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok