Abbotsford
cthsf320ph10x10

EATON SF320PH10X10 12.6" 10x10mm Eaton Cutler-Hammer General Purpose Switch for K-Fuse

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SF320PH10X10

Description

Rotary Disconnects, Shaft Extensions For Pistol Handle, R9

Specifications

Brand Name Eaton Item Name Rotary Disconnect Shaft Extension
Type Shaft Extension Amperage Rating 100 - 400 A
Dimensions 3.07 in L x 2.4 in W x 1-1/2 in H For Use With I-, J-, K-, L-, M-Frame External R9 PH2 Pistol Handle
Standards Contact Manufacturer UPC 786685408514

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok