![cthshb00n12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303801532.jpg?preset=medium)
EATON Nema 3R 5x5mm Shaft Eaton Cutler-Hammer R9 Series Rotary Disconnect Switch Handle, Black
Description
Door interlocked external handle defeatable. Front and right side operation I–0.
Specifications
Brand Name | Eaton | Item Name | External Handle |
Type | R5/R9, Front and Right | Dimensions | 3.5000 IN X 2.0900 IN X 2.0000 IN |
Color | Black | Standards | NEMA 3R, 12 Rated |
Application | For Power Distribution | UPC | 786685403533 |
Packages
1 - UNIT - 1 |