![cthshb00n4x](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303801532.jpg?preset=medium)
EATON 5x5mm Shaft Eaton Cutler-Hammer R5 Series Series Rotary Disconnect Switch Handle, Black
Description
Door interlocked external handle defeatable. Front and right side operation I–0.
Specifications
Brand Name | Eaton | Item Name | Door Interlocked External Handle |
Type | Front and Right, Type I-0 | Dimensions | 3-1/2 in L x 2.09 in W x 2 in H |
Color | Black | Standards | NEMA 4, 4X |
Application | Industrial Facilities and Factories, Power Distribution and Control | UPC | 786685403557 |
Packages
1 - UNIT - 1 |