![cthshb0n12hv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303801532.jpg?preset=medium)
EATON SHB0N12HV Eaton Door Interlocked External Front Handle, Nema 3R, Black
Description
External selector handle for use with rotary disconnect switches.
Specifications
Brand Name | Eaton | Item Name | External Selector Handle |
Type | Front And Right External Selector Handle | Dimensions | 1.57 in L x 1.1 in W x 1.06 in H |
Series/Model | R9 | Color | Black |
For Use With | Rotary Disconnect Switches | Standards | Contact Manufacturer |
Application | For Facilities and Factories | UPC | 786685443362 |
Packages
1 - UNIT - 1 |