![cthphb2n4xf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305151510.jpg?preset=medium)
Eaton Rotary Disconnect External Pistol Front Handle, Nema 4X, Black
Description
Rotary Disconnects, External Front Pistol Handle, Nema 4, 4x, Black
Specifications
Brand Name | Eaton | Item Name | External Front Pistol Handle |
Type | Front Pistol Handle | Dimensions | 3.07 x 1.77 x 2 in |
Color | Black | Standards | Contact Manufacturer |
Application | For Industrial Facilities and Factories | UPC | 786685408446 |
Packages
1 - UNIT - 1 |