ABB OHB145J12 Pistol Handle
Description
145mm pistol handle with O/I and OFF/ON markings and protection according to NEMA 1, 3R, 12 and IP65
Specifications
Brand Name | ABB | Item Name | Pistol Handle |
Type | Handles | Dimensions | 145 mm L |
Material | Plastic | Color | Black |
For Use With | 12 mm dia Shaft, OESA630 to OESA800 Series Disconnect Switch | Standards | NEMA 1, 3R, 12, IP65 Rated |
Application | Suitable for OT90A to 315 | UPC | 662019598277 |
Packages
1 - UNIT - 1 |