ABB OHB65L6 Pistol Handle, Black
Description
Black 65mm pistol handle with O/I and Off/On markings and protection according to NEMA 1, 3R, 12, 4, 4X and IP66
Specifications
Brand Name | ABB | Item Name | Pistol Handle |
Type | Accessories | Dimensions | 65 mm L |
Material | Plastic | Color | Black |
For Use With | 6 mm dia Shaft, OS30 to 100 Switch | Standards | NEMA 1, 3R, 12, 4, 4X, IP65 Rated |
UPC | 804325436441 |
Packages
1 - UNIT - 1 |