
ABB ELECTRIFICATION CANADA INC OHBS2PJ SEL HDL BLK DOOR MNT SNAP-ON
Description
Black snap on selector handle with protection according to NEMA 1, 3R, 12 and IP65
Specifications
Brand Name | Thomas & Betts | Item Name | Selector Handle |
Type | Snap-On | Dimensions | 65 mm W x 65 mm D x 60 mm H |
Color | Black | For Use With | OT16 to 32 ft Disconnect Switches |
Standards | RoHS Compliant, NEMA 1, 3R, 12 and IP65 Rated | Application | Suitable for OT16 to 32FT |
UPC | 804325413442 |
Packages
1 - UNIT - 1 |