Abbotsford
abbohm45l6

ABB OHM45L6 PSTL HDL 45X6 4X SS 316L

Price $221.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:OHM45L6

Description

OHM45L6 PISTOL HANDLE

Specifications

Brand Name ABB Item Name Piston Handle
Dimensions 66 mm L x 78 mm W x 45 mm H Material 316 Stainless Steel
Finish Stainless Steel Standards CE Approved, Following EU Directive 2011/65/EU and Amendment 2015/863 July 22 2019, REACH Compliant
UPC 417019445430

Packages

1 - UNIT - 1