
ABB OHM45L6 PSTL HDL 45X6 4X SS 316L
Description
OHM45L6 PISTOL HANDLE
Specifications
Brand Name | ABB | Item Name | Piston Handle |
Dimensions | 66 mm L x 78 mm W x 45 mm H | Material | 316 Stainless Steel |
Finish | Stainless Steel | Standards | CE Approved, Following EU Directive 2011/65/EU and Amendment 2015/863 July 22 2019, REACH Compliant |
UPC | 417019445430 |
Packages
1 - UNIT - 1 |