
ABB OSS400G1L/3 Terminal Shroud
Description
Single pole terminal shroud, snap-on mounting, grey plastic, IP 3X
Specifications
Brand Name | ABB | Item Name | Terminal Shroud |
Material | Plastic | Type | Single Pole |
Color/Finish | Gray | Mounting Type | Snap-On |
Dimensions | 81 mm L x 64 mm W x 130.9 mm H | Standards | REACH Compliant, RoHS Compliant |
UPC | 804325348737 |
Packages
1 - UNIT - 1 |