
ABB OXP10X500 Shaft
Description
500mm shaft for use on black variable depth handle
Specifications
Brand Name | ABB | Item Name | Shaft |
Type | Shaft supports or assemblies | Diameter | 10 mm |
Length | 500 mm | For Use With | Pistol Handle |
Standards | RoHS Compliant | Application | For use with TS3, T4, T5, T6 and T7 Series Tmax MCCBs |
UPC | 662019698649 |
Packages
1 - UNIT - 1 |