Abbotsford
abboxp12x250

ABB ELECTRIFICATION CANADA INC 1SCA022325R6980 PISTOL SHAFT 9.8FT 12X25

Price $27.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SCA022325R6980

Description

12 mm Shaft for pistol handle with 250 mm length, 230 to 310 mm mounting depth.

Specifications

Brand Name ABB Item Name Shaft
Diameter 12 mm Length 250 mm
Material Metal For Use With OT315 to 2500 Series Pistol Handle
Standards RoHS Compliant Application For Pistol Handle

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok