ABB ELECTRIFICATION CANADA INC 1SCA022325R6980 PISTOL SHAFT 9.8FT 12X25
Description
12 mm Shaft for pistol handle with 250 mm length, 230 to 310 mm mounting depth.
Specifications
Brand Name | ABB | Item Name | Shaft |
Diameter | 12 mm | Length | 250 mm |
Material | Metal | For Use With | OT315 to 2500 Series Pistol Handle |
Standards | RoHS Compliant | Application | For Pistol Handle |
Packages
1 - UNIT - 1 |