
ABB OXP12X250 PISTOL SHAFT 9.8FT 12X25
Description
Shaft for use with pistol handles.
Specifications
Brand Name | ABB | Item Name | Shaft |
Type | Shafts | Diameter | 12 mm |
Length | 250 mm | Material | Metal |
For Use With | OT315 to 2500 Series Pistol Handle | Standards | RoHS Compliant |
Application | For Pistol Handle | UPC | 662019734088 |
Packages
1 - UNIT - 1 |