
ABB OXP12X465 Shaft for Pistol Handle
Description
465mm long x 12mm square operating shaft for use with pistol handles
Specifications
Brand Name | ABB | Item Name | Shaft |
Type | Shafts | Diameter | 12 mm |
Length | 465 mm | Material | Metal |
For Use With | OT315 to 2500 Series Pistol Handle | Standards | RoHS Compliant |
Application | For Pistol Handle | UPC | 662019734149 |
Packages
1 - UNIT - 1 |