![abboxp12x535](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131679435.jpg?preset=medium)
ABB OXP12X535 Shaft for Pistol Handle
Description
ABB OXP12X535 SHAFT for Pistol Handle
Specifications
Brand Name | ABB | Item Name | Shaft |
Type | Shafts | Diameter | 12 mm |
Length | 535 mm | For Use With | OT315 to 2500 Series Pistol Handle |
Standards | RoHS Compliant | Application | For Pistol Handle |
UPC | 662019734156 |
Packages
1 - UNIT - 1 |