![abboxp6x400](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131668757.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC OXP6X400 HANDLE OPER SHAFT 15.8in
Description
400mm long x 6mm square operating shaft for use with pistol handles
Specifications
Brand Name | ABB | Item Name | Operating Shaft |
Size | 6x6x400mm | Type | Square |
Dimensions | 6 mm dia x 400 mm L | For Use With | Pistol Handles, OT16-80 Disconnect Switches |
Application | For pistol type handles | UPC | 804325436502 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |