Abbotsford
abboxp6x210

ABB ELECTRIFICATION CANADA INC OXP6X210 SHAFT PISTOL TYPE8.3x210mm

Price $19.01 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OXP6X210

Description

210mm long x 6mm square operating shaft for use with pistol handles

Specifications

Brand Name ABB Item Name Pistol Shaft
Type Shafts Diameter 6 mm
Length 210 mm Material Steel
For Use With OT160EV, OT200U, OT200, OT160EV Disconnect Switch Standards RoHS Compliant
UPC 662019734217

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok