![abboxp6x210](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131669326.jpg?preset=medium)
ABB OXP6X210 210mm x 6mm Shaft for Pistol Handle
Description
210mm long x 6mm square operating shaft for use with pistol handles
Specifications
Brand Name | ABB | Item Name | Pistol Shaft |
Type | Shafts | Diameter | 6 mm |
Length | 210 mm | Material | Steel |
For Use With | OT160EV, OT200U, OT200, OT160EV Disconnect Switch | Standards | RoHS Compliant |
UPC | 662019734217 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |