
ABB TNI21 30A 240V Spec-Setter™ Neutral Kit Insulated, Groundable and Bondable
Description
Neutral kit. Insulated, groundable and bondable. No fuse. 240 VAC voltage. 30 A current. 14 to 8 AWG copper, 12 to 8 AWG aluminium wire range.
Specifications
Brand Name | GE | Item Name | Neutral Lug Kit |
Type | Insulated, Fusible | Size | 14-8 AWG Copper, 12-8 AWG Aluminum |
For Use With | 30 A 240 VAC Safety Switches | UPC | 783164129663 |
Packages
1 - UNIT - 1 |