
ABB TNI65 NEUT KIT 400A 600V
Description
Neutral Kit, Bondable/groundable/insulated; Switch Voltage Rating 120/240/480/600 Vac/208 Vac Star/120 Vac/250 Vdc; Switch Current Rating 400 Ampere; Wire Size (1) 2 Awg To 600 Kcmil/(2) 1/0 Awg To 250 Kcmil (aluminum/copper)
Specifications
Brand Name | GE | Item Name | Neutral Kit |
Includes | (1) 2 AWG - 600 Kcmil/(2) 1/0 AWG - 250 Kcmil (Aluminum/Copper) Size Wires | UPC | 783164018899 |
Packages
1 - UNIT - 1 |