ABB TNI65C 400Amp Spec-Setter™ Neutral Kit Insulated, Groundable and Bondable
Description
Neutral kit. 400 A current.
Specifications
Brand Name | GE | Item Name | Neutral Kit |
Type | Insulated, Groundable and Bondable | Voltage Rating | 600 V |
Amperage Rating | 400 A | Standards | CSA Certified |
UPC | 783164422719 |
Packages
1 - UNIT - 1 |