ABB TNI67 NEUT KIT 800A 600V
Description
Neutral Kit, Bondable/groundable/insulated; Switch Voltage Rating 120/240/600 Vac/208 Vac Star/120 Vac/250 Vdc; Switch Current Rating 800 Ampere; Wire Size (3) 2 Awg To 600 Kcmil/(6) 1/0 Awg To 250 Kcmil (aluminum/copper)
Specifications
Brand Name | GE | Item Name | Neutral Kit |
For Use With | Spec Setter NEMA 1/3R TC Safety Switches | Includes | (3) 2 AWG - 600 Kcmil/(6) 1/0 AWG - 250 Kcmil (Aluminum/Copper) Size Wires |
UPC | 783164061567 |
Packages
1 - UNIT - 1 |