Abbotsford
gedtni68a

ABB TNI68A 600Amp Spec-Setter™ Neutral Kit Insulated, Groundable and Bondable

Price $679.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TNI68A

Description

Neutral Kit with 1200 A insulated, groundable and bondable. For Fusible or non-fusible safety switches. For wire range four 3/0 AWG to 800 kcmil copper and four 3/0 AWG to 800 kcmil aluminum.

Specifications

Brand Name GE Item Name Neutral Lug Kit
Type Insulated, Fusible Size (4) 3/0 AWG - 800 kcmil Copper/Aluminum
For Use With 1200 A 600 VAC Safety Switches UPC 783164076363

Packages

1 - UNIT - 1