ABB TNIA63 100A Spec-Setter™ Neutral Kit Insulated, Groundable and Bondable
Description
Neutral kit. Fusible. 600 VAC voltage. 100 A current. 10-1/0 copper/aluminium wire range.
Specifications
Brand Name | GE | Item Name | Neutral Lug Kit |
Type | Fusible | Size | 10-1/0 AWG Copper/Aluminum |
For Use With | 100 A 600 VAC Safety Switches | UPC | 783164082302 |
Packages
1 - UNIT - 1 |