ABB TNIJ66 400-600Amp Spec-Setter™ Insulated Neutral Kit, Groundable and Bondable
Description
Neutral Kit with 400 to 600 A insulated, groundable and bondable. For Fusible or non-fusible safety switches. For lug wire range two 4 AWG to 600 kcmil factory installed copper, two 4 AWG to 600 kcmil factory installed aluminum, two 300 to 600 kcmil or one 750 kcmil field installed crimp lugs copper, two 250 to 600 kcmil or one 750 kcmil field installed crimp lugs aluminum.
Specifications
Brand Name | GE | Item Name | Neutral Kit |
For Use With | NEMA 4/4X, 5, 12 Switches, 400 A and 600 A Fusible and No-Fuse Switches | Standards | UL Listed |
UPC | 783164087260 |
Packages
1 - UNIT - 1 |