![gedthj6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/258000410.jpg?preset=medium)
ABB THJ6 600Amp 240/600Vac Class J Fuse Field Conversion Kit
Description
Field conversion kit. 600A current rating. 240/600 VAC system voltage. 30 to 400 A at 600 V and 100 to 400 A at 240 V, may be adapted to accept class J fuses without a kit by moving the load-block toward the switch base and remounting. One kit required per two-pole or three-pole switch. UL listed.
Specifications
Brand Name | GE | Item Name | J-Fuse Conversion Kit |
Specifications | 40/600 VAC, 600 A, 3-Pole | Dimensions | 13-1/2 in L x 11 in W x 4-1/2 in H |
For Use With | Heavy-Duty Switch | Standards | UL Listed |
Application | For Electrical Distribution and Control | UPC | 783164082289 |
Packages
1 - UNIT - 1 |