
ABB OHB65J6 65mm OHB65J6 Handle, Black
Description
FEATURES & BENEFITS:• Handle Length:65 mm• Handle Type:Pistol• Special Functions:J6• Color:Black• Degree of Protection:IP65
Specifications
Brand Name | ABB | Item Name | Pistol Handle |
Type | Handles | Size | 70 x 50 mm |
Dimensions | 65 mm L | Color | Black |
For Use With | OT90A - 160 Safety Switches | Standards | RoHS Compliant |
Application | Suitable for OT90A to 160 | UPC | 662019727172 |
Packages
1 - UNIT - 1 |