
ABB OHB80J6 Nema 1,3r and 12 T&B® Pistol handle for ot200 Switch, Black
Description
80mm pistol handle with O/I and OFF/ON markings and protection according to NEMA 1, 3R, 12, and IP65
Specifications
Brand Name | ABB | Item Name | Pistol Handle |
Type | Handles | Size | 70 x 50 mm |
Dimensions | 80 mm L | Color | Black |
For Use With | OT160A - 250 Safety Switches | Standards | RoHS Compliant |
Application | Suitable for OT160 to 250 | UPC | 662019727189 |
Packages
1 - UNIT - 1 |