ABB OTS250G1S/3 3 Pole 200Amp Shroud Terminal Short Type Snap-On, Grey
Description
3 pole short terminal shroud for use on OT200
Specifications
Brand Name | ABB | Item Name | Terminal Shroud |
Size | 105 x 66mm | Material | Plastic |
Mounting | Snap-On | Type | 3-Pole, Short |
Series/Model | OTS | Color/Finish | Gray |
For Use With | OT200 Non-Fusible Disconnect Switch | Standards | RoHS Compliant |
Application | For Line or Load Side | UPC | 662019162591 |
Packages
1 - UNIT - 1 |