Abbotsford
entots400g1s3

ABB OTS400G1S/3 3 Pole 400Amp Shroud Terminal Short Type Snap-On, Grey

Price $133.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OTS400G1S/3

Description

3 pole short terminal shroud for use on OT400

Specifications

Brand Name ABB Item Name Terminal Shroud
Size 132 x 85 mm Material Plastic
Mounting Snap-On Type 3-Pole, Short
Series/Model OTS Color/Finish Gray
For Use With OT400 Non-Fusible Disconnect Switch Standards RoHS Compliant
Application For Line or Load Side UPC 662019162553

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok