![entotv250ek](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131671767.jpg?preset=medium)
ABB OTV250EK ABB Direct Mount Handle, for OT200…250_K
Description
Padlockable with three padlocks in OFF-position. Includes shaft and mechanism cover.
Specifications
Brand Name | ABB | Item Name | Direct Mount Handle |
Dimensions | 1.18 in W x 1.57 in H x 1.54 in D | Type | Handles |
Color | Black | For Use With | OT250 Switch Disconnectors |
Includes | (3) Padlocks in Off-Position, Shaft and Mechanism Cover | Application | Suitable for OT200 to 250_K |
UPC | 662019398952 |
Packages
1 - UNIT - 1 |