ABB OTV400EK ABB Direct Mount Handle, for OT315…400_K
Description
Black direct mount handle with up to 3 padlocks in OFF-position
Specifications
Brand Name | ABB | Item Name | Direct Mount Handle |
Dimensions | 1.18 in W x 1.57 in H x 1.54 in D | Color | Black |
For Use With | OT400 Switch Disconnectors | Includes | Shaft and Mechanism Cover |
Application | For use on OT400 disconnect switches | UPC | 662019398983 |
Packages
1 - UNIT - 1 |