![entoxp12x250](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131669764.jpg?preset=medium)
ABB 250mm x 12mm OXP12X250 Shaft for Pistol Handle
Description
OXP12X250 Shaft for Pistol Handle. FEATURES & BENEFITS:• Shaft Diameter: 12 mm• Shaft Length: 250 mm
Specifications
Brand Name | ABB | Item Name | Shaft |
Type | Shafts | Diameter | 12 mm |
Length | 250 mm | Material | Metal |
For Use With | OT315 to 2500 Series Pistol Handle | Standards | RoHS Compliant |
Application | For Pistol Handle | UPC | 662019734088 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |