
ABB 150mm x 6mm OXP6X150 Shaft for Pistol Handle
Description
OXP6X150 SHAFT for pistol handle.FEATURES & BENEFITS:• Shaft Diameter:6 mm• Shaft Length:150 mm
Specifications
Brand Name | ABB | Item Name | Shaft |
Type | Accessories | Diameter | 6 mm |
Length | 150 mm | For Use With | OT16 to 125F Series Pistol Handle |
Standards | RoHS Compliant | Application | For Pistol Handle |
UPC | 662019734200 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |