![entoxp6x170](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131669325.jpg?preset=medium)
ABB 170mm x 6mm OXP6X170 Shaft for Pistol Handle
Description
OXP6X170 Shaft for Pistol Handle.FEATURES & BENEFITS:• Shaft Diameter: 6 mm• Shaft Length: 170 mm
Specifications
Brand Name | ABB | Item Name | Shaft |
Type | Shafts | Diameter | 6 mm |
Length | 170 mm | For Use With | OT16 to 125F Series Pistol Handle |
Standards | RoHS Compliant | Application | For Pistol Handle |
UPC | 804325436465 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |