![entoxp6x210](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131669326.jpg?preset=medium)
ABB 210mm x 6mm OXP6X210 Shaft for Pistol Handle
Description
OXP6X210 Shaft for Pistol Handle. FEATURES & BENEFITS:• Shaft Diameter: 6 mm• Shaft Length: 210 mm
Specifications
Brand Name | ABB | Item Name | Pistol Shaft |
Type | Shafts | Diameter | 6 mm |
Length | 210 mm | Material | Steel |
For Use With | OT160EV, OT200U, OT200, OT160EV Disconnect Switch | Standards | RoHS Compliant |
UPC | 662019734217 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |