![entozxa402](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131668414.jpg?preset=medium)
ABB OZXA-402 6 Lugs (2) 2-600 MCM ABB Terminal Lug Kit for OT400, Metallic
Description
Terminal lug kit for use with OT400 400 A switches.
Specifications
Brand Name | ABB | Item Name | Terminal Lug Kit |
Conductor Size | 2 AWG - 300 kcmil | Material | Aluminum, Copper |
Series | OZX | For Use With | OS400/OT400 Fusible and Non-Fusible Disconnect Switches |
Includes | (6) Terminal Lugs | Standards | UL98B Listed, IEC 60947-1 Certified |
Application | For use with disconnect switches | UPC | 662019472935 |
Packages
1 - UNIT - 1 |