
SIEMENS 3LD9250-2CA N/GRND TERM KIT 63A BASE MTG
Description
N/GRND TERM KIT 63A BASE MTG N/PE THROUGH-TYPE TERMINAL (ACCESSORIES FOR SWITCH 3LD25) - NEW DESIGN -
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Neutral/Ground Terminal Kit | Type | PE Through Terminal |
Enclosure Standard | N/A | Dimensions | 48 mm L x 64 mm W x 23 mm H |
For Use With | 63 A 3LD Disconnect Switch | Standards | UL Listed |
Application | OEM Disconnect | UPC | 754554930909 |
Packages
1 - UNIT - 1 |